BUSS JM60030-2CR Class J fuse block

Item #: 0959698

Cat #: JM60030-2CR

UPC: 051712514644

$ 96.01 EA
Company wide:
0 in stock
Documents & Guides
BUS JM60030-2CR CLASS J FUSE

Overview

BUS JM60030-2CR CLASS J FUSE
Also known as: 051712514644, JM60030-2CR, BUSJM600302CR

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600