BUSS JM60030-1CR Class J fuse block

Item #: 0959693

Cat #: JM60030-1CR

UPC: 051712514637

$ 50.41 EA
Company wide:
0 in stock
Documents & Guides
BUS JM60030-1CR CLASS J FUSE

Overview

BUS JM60030-1CR CLASS J FUSE
Also known as: 051712514637, JM60030-1CR, BUSJM600301CR

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Amps: 30
Class: J
Interrupt Rating AC: 10 kA
Poles: 1
Material: Thermoplastic
Volts AC: 600