2
more

Fuse, 80 Amp Class J Quick-Acting, 600V, Limitron
Item #: 0959691
Cat #: JKS-80
UPC: 051712630801
$ 151.11 EA
Company wide:
12
in stock
Documents & Guides
80 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Overview
80 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712630801, JKS-80, BUSJKS80
Specifications
| Speed: | Fast Acting |
| Amps: | 80 |
| Class: | J |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Class: | J |
| Mounting: | Cartridge |
| Amps: | 80 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 200 kA |