Fuse, 450 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0959688

Cat #: JKS-450

UPC: 051712634502

$ 1108.92 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

450 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712634502, JKS-450, BUSJKS450

Specifications

Amps: 450
Type: Current-Limiting
Class: J
Interrupt Rating DC: 200
Amps: 450
Class: J
Type: Current-Limiting
Interrupt Rating DC: 200