40A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0959686

Cat #: JKS-40

UPC: 051712630405

$ 115.13 EA
Company wide:
54 in stock
Documents & Guides
40 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Overview

40 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712630405, JKS-40, BUSJKS40

Specifications

Speed: Fast Acting
Amps: 40
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 40
Volts AC: 600
Interrupt Rating AC: 200 kA