Fuse, 250 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0959679

Cat #: JKS-250

UPC: 051712632508

$ 883.51 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

250 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712632508, JKS-250, BUSJKS250

Specifications

Amps: 250
Speed: Fast Acting
Mounting: Blade
Type: General Purpose
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 250
Mounting: Blade
Class: J
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: General Purpose
Volts AC: 600