Surge Protective Device, 4-Pole Universal, Data Signal, 24VAC

Item #: 0959595

Cat #: BSPD24DING

UPC: 051712398893

$ 958.93 EA
Company wide:
0 in stock
Documents & Guides
Surge Protective Device, 4-Pole Universal, Data Signal, 24VAC

Overview

Surge Protective Device, 4-Pole Universal, Data Signal, 24VAC

The Bussmann™ series universal four-pole, DINRail mounted surge arresters provide effective protection with minimum space requirements and are designed for stringent requirements on the availability of measuring and control circuits, and bus systems.

Also known as: 051712398893, BSPD24DING, BUSBSPD24DING

Specifications

Type: Surge Protection Device
Mounting: DIN Rail
Volts AC: 24
Type: Surge Protection Device
Volts AC: 24
Mounting: DIN Rail