600A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0959538

Cat #: JJS-600

UPC: 051712628051

$ 308.94 EA
Company wide:
35 in stock
Documents & Guides
600 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

600 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628051, JJS-600, BUSJJS600

Specifications

Class: T
Amps: 600
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 600
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA