350A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0959536

Cat #: JJS-350

UPC: 051712628136

$ 143.34 EA
Company wide:
37 in stock
Documents & Guides
350 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

350 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628136, JJS-350, BUSJJS350

Specifications

Amps: 350
Diameter: 1 in
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 350
Class: T
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting