3 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Item #: 0959533

Cat #: JJS-3

UPC: 051712628075

$ 55.77 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

3 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628075, JJS-3, BUSJJS3

Specifications

Class: T
Amps: 3
Interrupt Rating DC: 200 kA
Class: T
Interrupt Rating DC: 200 kA
Amps: 3