Fuse, 250 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 0959528

Cat #: JJS-250

UPC: 051712628099

$ 333.27 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628099, JJS-250, BUSJJS250

Specifications

Amps: 250
Diameter: 1 in
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 250
Class: T
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting