25A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0959526

Cat #: JJS-25

UPC: 051712628259

$ 42.25 EA
Company wide:
33 in stock
Documents & Guides
25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628259, JJS-25, BUSJJS25

Specifications

Class: T
Amps: 25
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Cartridge
Amps: 25
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA