225A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0959524

Cat #: JJS-225

UPC: 051712628228

$ 345.09 EA
Company wide:
15 in stock
Documents & Guides
225 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

225 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628228, JJS-225, BUSJJS225

Specifications

Diameter: 1 in
Class: T
Type: Current-Limiting
Amps: 225
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting
Interrupt Rating DC: 200
Class: T
Amps: 225