110A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0959513

Cat #: JJS-110

UPC: 051712628112

$ 148.72 EA
Company wide:
6 in stock
Documents & Guides
110 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

110 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712628112, JJS-110, BUSJJS110

Specifications

Class: T
Amps: 110
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 110
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA