
10A Fast-Acting Fuse, Current-Limiting, Class-T, 600V
Item #: 0959511
Cat #: JJS-10
UPC: 051712628105
$ 44.69 EA
Company wide:
37
in stock
Documents & Guides
10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Overview
10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712628105, JJS-10, BUSJJS10
Specifications
| Class: | T |
| Amps: | 10 |
| Volts AC: | 600 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 10 |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 200 kA |