2
more

Fuse, 700 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 0959508
Cat #: JJN-700
UPC: 051712627245
$ 1147.01 EA
Company wide:
0
in stock
Documents & Guides
700 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
700 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627245, JJN-700, BUSJJN700
Specifications
| Amps: | 700 |
| Class: | T |
| Type: | Current-Limiting |
| Interrupt Rating DC: | 100 kA, 200 kA |
| Amps: | 700 |
| Type: | Current-Limiting |
| Class: | T |
| Interrupt Rating DC: | 100 kA, 200 kA |