50A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0959497

Cat #: JJN-50

UPC: 051712627504

$ 60.78 EA
Company wide:
45 in stock
Documents & Guides
50 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

50 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712627504, JJN-50, BUSJJN50

Specifications

Class: T
Volts AC: 300
Speed: Very Fast Acting
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Volts AC: 300
Amps: 50
Interrupt Rating DC: 20 kA