450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 0959494

Cat #: JJN-450

UPC: 051712627214

$ 291.55 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627214, JJN-450, BUSJJN450

Specifications

Amps: 450
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 450
Type: Current-Limiting
Class: T
Interrupt Rating DC: 200