2
more

Fuse, 45 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 0959492
Cat #: JJN-45
UPC: 051712627450
$ 60.78 EA
Company wide:
0
in stock
Documents & Guides
400 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
400 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627450, JJN-45, BUSJJN45
Specifications
| Class: | T |
| Volts AC: | 300 |
| Amps: | 45 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Amps: | 45 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 300 |
| Speed: | Very Fast Acting |
| Interrupt Rating DC: | 20 kA |