35A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0959485

Cat #: JJN-35

UPC: 051712627351

$ 20.44 EA
Company wide:
91 in stock
Documents & Guides
35 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

35 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627351, JJN-35, BUSJJN35

Specifications

Amps: 35
Class: T
Volts AC: 300
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 35
Volts AC: 300
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA