
30A Fast-Acting Fuse, Current-Limiting, Class-T, 300V
Item #: 0959481
Cat #: JJN-30
UPC: 051712627009
$ 56.93 EA
Company wide:
23
in stock
Documents & Guides
30 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
30 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Bussmann T-Tron® fast-acting fuses feature current limitation for non-inductive circuits, that provide Class T current-limiting response to maximum ground fault and short-circuit conditions.
Also known as: 051712627009, JJN-30, BUSJJN30
Specifications
| Class: | T |
| Type: | Current-Limiting, Fuse |
| Amps: | 30 |
| Speed: | Very Fast Acting |
| Interrupt Rating DC: | 200 kA, 20 kA |
| Class: | T |
| Amps: | 30 |
| Interrupt Rating DC: | 200 kA, 20 kA |
| Type: | Current-Limiting, Fuse |
| Speed: | Very Fast Acting |