Fuse, 3 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 0959479

Cat #: JJN-3

UPC: 051712627078

$ 61.40 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

3 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann T-Tron® fast-acting fuses feature current limitation for non-inductive circuits, that provide Class T current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712627078, JJN-3, BUSJJN3

Specifications

Class: T
Type: Current-Limiting
Amps: 3
Interrupt Rating DC: 200
Class: T
Amps: 3
Type: Current-Limiting
Interrupt Rating DC: 200