250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 0959476

Cat #: JJN-250

UPC: 051712627092

$ 287.56 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627092, JJN-250, BUSJJN250

Specifications

Amps: 250
Diameter: 1 in
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 250
Class: T
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting