Fuse, 225 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 0959472

Cat #: JJN-225

UPC: 051712627221

$ 287.56 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

225 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Eaton’s Bussmann™ series Limitron™ advanced protection Class T current -limiting, fast-acting fuses.

Also known as: 051712627221, JJN-225, BUSJJN225

Specifications

Diameter: 1 in
Class: T
Type: Current-Limiting
Amps: 225
Interrupt Rating DC: 200
Speed: Very Fast Acting
Diameter: 1 in
Type: Current-Limiting
Interrupt Rating DC: 200
Class: T
Amps: 225
Speed: Very Fast Acting