20A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0959470

Cat #: JJN-20

UPC: 051712627207

$ 18.15 EA
Company wide:
65 in stock
Documents & Guides
20 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron

Overview

20 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron
Also known as: 051712627207, JJN-20, BUSJJN20

Specifications

Class: T
Amps: 20
Interrupt Rating DC: 200 kA, 20 kA
Class: T
Interrupt Rating DC: 200 kA, 20 kA
Amps: 20