Fuse, 15 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 0959467

Cat #: JJN-15

UPC: 051712627153

$ 24.13 EA
Company wide:
103 in stock
Documents & Guides
15 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

15 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann T-Tron® fast-acting fuses feature current limitation for non-inductive circuits, that provide Class T current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712627153, JJN-15, BUSJJN15

Specifications

Volts AC: 300
Amps: 15
Type: Class T
Diameter: 0.410 in
Length: 0.880 in
Width: 0.410 in
Interrupt Rating DC: 200 kA
Volts AC: 300
Type: Class T
Length: 0.880 in
Interrupt Rating DC: 200 kA
Amps: 15
Diameter: 0.410 in
Width: 0.410 in