1000 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 0959466

Cat #: JJN-1000

UPC: 051712627191

$ 392.37 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
1000 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

1000 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627191, JJN-1000, BUSJJN1000

Specifications

Class: T
Volts AC: 300
Amps: 1000
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 1000
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA