2
more

Fuse, 10 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 0959465
Cat #: JJN-10
UPC: 051712627108
$ 61.40 EA
Company wide:
0
in stock
Documents & Guides
10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
10 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627108, JJN-10, BUSJJN10
Specifications
| Class: | T |
| Amps: | 10 |
| Volts AC: | 300 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Volts AC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Amps: | 10 |
| Speed: | Very Fast Acting |
| Interrupt Rating DC: | 20 kA |