TRON FAST ACTING FUSE

Item #: 0959464

Cat #: JJN-1

UPC: 051712627085

$ 61.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series JJN fuse, Current-limiting very fast acting fuse, Large apartment complexes, multi-family meter stacks, VFD line protection, 1 A, Class T, Non-indicating, 200 kAIC at 300 Vac, Standard, 10, 300 V

Overview

Eaton Bussmann series JJN fuse, Current-limiting very fast acting fuse, Large apartment complexes, multi-family meter stacks, VFD line protection, 1 A, Class T, Non-indicating, 200 kAIC at 300 Vac, Standard, 10, 300 V

Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC® Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.

Also known as: 051712627085, JJN-1, BUSJJN1

Specifications

Amps: 1
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 1
Type: Current-Limiting
Class: T
Interrupt Rating DC: 200