BUSS JCY-7E 5.5KV MEDIUM VOLTAGE

Item #: 0959440

Cat #: JCY-7E

UPC: 051712694452

$ 843.45 EA
Company wide:
0 in stock
Documents & Guides
BUS JCY-7E 5.5KV MEDIUM VOLTA

Overview

BUS JCY-7E 5.5KV MEDIUM VOLTA
Also known as: 051712694452, JCY-7E, BUSJCY7E

Specifications

Amps: 7
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 7
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting