BUSS JCY-5E 5.5KV MEDIUM VOLTAGE

Item #: 0959437

Cat #: JCY-5E

UPC: 051712694445

$ 840.83 EA
Company wide:
0 in stock
Documents & Guides
BUS JCY-5E 5.5KV MEDIUM VOLTA

Overview

BUS JCY-5E 5.5KV MEDIUM VOLTA
Also known as: 051712694445, JCY-5E, BUSJCY5E

Specifications

Amps: 5
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 5
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting