BUSS JCY-25E 5.5KV MEDIUM VOLTAGE

Item #: 0959421

Cat #: JCY-25E

UPC: 051712694490

$ 1014.68 EA
Company wide:
0 in stock
Documents & Guides
BUS JCY-25E 5.5KV MEDIUM VOLT

Overview

BUS JCY-25E 5.5KV MEDIUM VOLT
Also known as: 051712694490, JCY-25E, BUSJCY25E

Specifications

Type: Current-Limiting
Amps: 25
Length: 3 in
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting
Length: 3 in
Amps: 25
Interrupt Rating DC: 40 kA, 60 kA