BUSS JCY-20E 5.5KV MEDIUM VOLTAGE

Item #: 0959416

Cat #: JCY-20E

UPC: 051712694483

$ 961.03 EA
Company wide:
0 in stock
Documents & Guides
BUS JCY-20E 5.5KV MEDIUM VOLT

Overview

BUS JCY-20E 5.5KV MEDIUM VOLT
Also known as: 051712694483, JCY-20E, BUSJCY20E

Specifications

Type: Current-Limiting
Amps: 20
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 20