BUSS JCY-200E BUSS HIGH VOLTAGE FUS

Item #: 0959414

Cat #: JCY-200E

UPC: 051712694582

Company wide:
0 in stock
Documents & Guides
BUS JCY-200E BUS HIGH VOLTAGE

Overview

BUS JCY-200E BUS HIGH VOLTAGE
Also known as: 051712694582, JCY-200E, BUSJCY200E

Specifications

Amps: 200
Type: Current-Limiting, Fuse
Interrupt Rating DC: 40 kA, 60 kA
Amps: 200
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting, Fuse