BUSS JCY-15E 5.5KV MEDIUM VOLTAGE

Item #: 0959410

Cat #: JCY-15E

UPC: 051712694476

$ 964.45 EA
Company wide:
0 in stock
Documents & Guides
BUS JCY-15E 5.5KV MEDIUM VOLT

Overview

BUS JCY-15E 5.5KV MEDIUM VOLT
Also known as: 051712694476, JCY-15E, BUSJCY15E

Specifications

Type: Current-Limiting
Amps: 15
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 15