BUSS HIGH VOLTAGE FUSE

Item #: 0959398

Cat #: JCX-7E

UPC: 051712694247

$ 803.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series JCX E-Rated medium voltage fuse, 2400V, 7A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1

Overview

Eaton Bussmann series JCX E-Rated medium voltage fuse, 2400V, 7A, 60 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, 1

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD? motor starters.

Also known as: 051712694247, JCX-7E, BUSJCX7E

Specifications

Amps: 7
Type: Current-Limiting
Interrupt Rating DC: 40 kA, 60 kA
Amps: 7
Interrupt Rating DC: 40 kA, 60 kA
Type: Current-Limiting