BUSS HIGH VOLTAGE FUSE E RATED

Item #: 0959361

Cat #: JCW-5E

UPC: 051712694056

$ 430.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series JCW E-Rated PT medium voltage fuse, Current limiting, 5A, 2.4/5.5 kV, 40 kAIC RMS Symmetrical interrupt rating, E class, Single element, Ferrule end X ferrule end connection, 1 barrel, 2 in diameter

Overview

Eaton Bussmann series JCW E-Rated PT medium voltage fuse, Current limiting, 5A, 2.4/5.5 kV, 40 kAIC RMS Symmetrical interrupt rating, E class, Single element, Ferrule end X ferrule end connection, 1 barrel, 2 in diameter

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters.

Also known as: 051712694056, JCW-5E, BUSJCW5E

Specifications

Amps: 5
Type: Current-Limiting
Interrupt Rating DC: 40
Amps: 5
Interrupt Rating DC: 40
Type: Current-Limiting