30A Fuse Block, 3P, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 0959298

Cat #: BMM603-3SQ

UPC: 051712486477

$ 35.26 EA
Company wide:
111 in stock
Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC

These new Bussmann series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486477, BMM603-3SQ, BUSBMM6033SQ

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA