Fuse Block, 3P, 30A, 600V AC/DC, 10 x 38mm, Box Lug, 200kAIC

Item #: 0959296

Cat #: BMM603-3C

UPC: 051712486507

$ 110.78 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC
Also known as: 051712486507, BMM603-3C, BUSBMM6033C

Specifications

Family / Style: BM
Poles: 3
Type: Fuse Block
Mounting: Surface
Amps: 30
Volts AC: 600
Size: 10 x 38 mm
Family / Style: BM
Type: Fuse Block
Amps: 30
Size: 10 x 38 mm
Poles: 3
Mounting: Surface
Volts AC: 600