130A Fuse, R-Rated, for Motor Circuit Protection, 8300V, Hookeye

Item #: 0959295

Cat #: JCR-A-4R

UPC: 051712677585

Company wide:
0 in stock
Documents & Guides
130 Amp R-Rated Fuse for Motor Circuit Protection, 8300V, with Westinghouse Ampgard Hookeye, Medium Voltage, 4R Enclosure, Single Construction

Overview

130 Amp R-Rated Fuse for Motor Circuit Protection, 8300V, with Westinghouse Ampgard Hookeye, Medium Voltage, 4R Enclosure, Single Construction
Also known as: 051712677585, JCR-A-4R, BUSJCRA4R

Specifications

Type: Current-Limiting, Fuse
Class: R
Amps: 130
Type: Current-Limiting, Fuse
Amps: 130
Class: R