30A Fuse Block, 2P, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC

Item #: 0959294

Cat #: BMM603-2SQ

UPC: 051712486460

$ 26.48 EA
Company wide:
77 in stock
Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw w/Quick Connect, 200 kAIC

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw w/Quick Connect, 200 kAIC

These new Bussmann series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486460, BMM603-2SQ, BUSBMM6032SQ

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA