Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 0959287

Cat #: BMM603-1SQ

UPC: 051712486446

$ 15.07 EA
Company wide:
452 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC

BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann® series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486446, BMM603-1SQ, BUSBMM6031SQ

Specifications

Type: Fuse Block
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Type: Fuse Block
Mounting: DIN Rail
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA