30A Fuse Block, 1P, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 0959285

Cat #: BMM603-1PQ

UPC: 051712486408

$ 19.69 EA
Company wide:
487 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Pressure Plate, Quick Connect, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Pressure Plate, Quick Connect, 200 kAIC

BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann® series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486408, BMM603-1PQ, BUSBMM6031PQ

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA