30A Fuse Block, 1P, 600V AC/DC, 10 x 38mm, Box Lug, 200kAIC

Item #: 0959282

Cat #: BMM603-1C

UPC: 051712486484

$ 36.85 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Box Lug, 200 kAIC

BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann® series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486484, BMM603-1C, BUSBMM6031C

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA