170 Amp R-Rated Fuse for Motor Circuit Protection, 5080V

Item #: 0959263

Cat #: JCL-B-6R

UPC: 051712675284

Company wide:
0 in stock
Documents & Guides
Current limiting, MV motor controllers, 170A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 540A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design Voltage, Bolt-on

Overview

Current limiting, MV motor controllers, 170A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 540A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design Voltage, Bolt-on

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712675284, JCL-B-6R, BUSJCLB6R

Specifications

Amps: 170
Amps: 170