Aluminum Healthcare Facilities Cable

Item #: 0959257

Cat #: 2804G4202

UPC:

Company wide:
0 in stock
Documents & Guides
HCF®-Lite Aluminum Healthcare Facilities Cable, Trade Size: 12-2 Solid (Orange, Gray), Grounding Conductor AWG: 12 Solid (Green)

Overview

HCF®-Lite Aluminum Healthcare Facilities Cable, Trade Size: 12-2 Solid (Orange, Gray), Grounding Conductor AWG: 12 Solid (Green)
Also known as: 2804G4202, AFC2804G4202

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600