30A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, Screw Terminal

Item #: 0959194

Cat #: BK/S-8301-1-R

UPC: 051712548755

$ 6.03 EA
Company wide:
0 in stock
Documents & Guides
30A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, Screw Terminal

S-8301 blocks with screw connect terminals are available in 1 up to 12 poles. Break-away design permits snapping off or combining poles to get the exact number required for the application. UL Recognized, 30 amps maximum.

Also known as: 051712548755, BK/S-8301-1-R, BUSBKS83011R

Specifications

Type: Fuse Block
Amps: 30
Class: Midget
Type: Fuse Block
Class: Midget
Amps: 30