8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS, Bulk

Item #: 0959167

Cat #: BK/ABC-8-R

UPC: 051712646734

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps, BULK

Overview

8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps, BULK
Also known as: 051712646734, BK/ABC-8-R, BUSBKABC8R

Specifications

Speed: Fast Acting
Volts DC: 125
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 8
Volts DC: 125
Volts AC: 250