BUSS BK/ABC-5-R ABC 5A BUSS FA BK 1

Item #: 0959161

Cat #: BK/ABC-5-R

UPC: 051712646703

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/ABC-5-R ABC 5A BUS FA

Overview

BUS BK/ABC-5-R ABC 5A BUS FA
Also known as: 051712646703, BK/ABC-5-R, BUSBKABC5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic