12/2 Aluminum Armored Cable MC-Stat Lite 250'

Item #: 0959160

Cat #: 2804G4201

UPC: 077680162205

Company wide:
0 in stock
Documents & Guides
12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".

Overview

12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680162205, 2804G4201, AFC2804G4201

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600